Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Field Adjustable Switch Kit Spdt - 90° Male Quick-Connect X 3 - Min Qty 2
See all 7 items in product family

Field Adjustable Switch Kit Spdt - 90° Male Quick-Connect X 3 - Min Qty 2

Item #: WBB245365

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($67.90)

Qty Price
1-3 $33.95 ea.
4+ $31.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Field Adjustable Switch Kit SPDT - 90° Male Quick-Connect x 3

This Switch Kit is field adjustable and features an SPDT design. 90° Male Quick-Connect connections.

Product Specifications

    • BRANDPackard
    • TEMPERATURE CONTROL RANGE °F-40 to 190
    • CONNECTIONS90° Male Quick-Connect x 3
    • SWITCH TYPESPDT
    • DESCRIPTIONAdjustable Switch Kit SPDT
    • MANUFACTURER'S PART NUMBERPS498

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!