Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beacon Low Pressure Switch SL1535

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Beacon Low Pressure Switch SL1535

Item #: WBB1579749

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Beacon Low Pressure Switch SL1535

Automatic Reset High, Low & Condenser Fan Cycling Pressure Switches.

Features:
  • High Pressure SPST open on pressure rise
  • Low Pressure SPST open on pressure fail
  • Condenser Fan Cycling SPST open on pressure rise
  • 1/4" female SAE connection
  • Snap acting stainless steel hermetically sealed sensor
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • R410A Compatible
  • Burst Pressure: 5000 PSI
  • Life @ Rated Load 100,000 cycles
  • Rated Voltage: 50/60 Hz, 24/120/240 V
  • Temperature: Ambient 20 F to 176F (-30 C to 80 C) Fluid 60 F to 250 F (-50 C to 120 C)
  • Pressure Range: 0 to 650 PSI

Product Specifications

    • BRANDBeacon
    • WEIGHT LBS0.2
    • COLORBlack
    • CONSTRUCTIONMetal and Plastic
    • PSI CLOSED35
    • PSI OPEN15
    • PSIG (KPA) RANGE34473.79
    • TEMPERATURE - CONTROL RANGE °F20 to 176
    • VOLTAGE240 / 24
    • HERTZ50 / 60
    • DESCRIPTIONPressure Switch
    • PRESSURE CONNECTOR1/4 Female SAE
    • APPROVALcUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER300-0003
    • ITEM DESCRIPTIONPressure Switch
    • TOLERANCE PSI+/- 5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!