Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Low Voltage Relay Single Switch Throw With Built-In Transformer 20V 24A05A1

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

TPI Low Voltage Relay Single Switch Throw With Built-In Transformer 20V 24A05A1

Item #: WBB860048

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
TPI Low Voltage Relay Single Switch Throw With Built-In Transformer 20V 24A05A1

Features:
  • Gray Metal Construction
  • 25 Amps
  • 24 Volts
  • 50 - 90°F Temperature Range
  • cULus Approved
  • For Remote Mounting or in Factory Provided Optional Enclosure
  • 1 Year Limited Warranty
  • Made in the USA

Product Specifications

    • BRANDTPI
    • LENGTH INCHES6
    • WIDTH INCHES4
    • HEIGHT INCHES3
    • WEIGHT LBS1.15
    • COLORGray
    • CONSTRUCTIONMetal
    • TEMPERATURE CONTROL RANGE °F50 to 90
    • VOLTAGE24
    • AMPERAGE25
    • LISTING, RATING, CERTIFICATIONcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER24A05A1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!