Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P20AA-244C Air Conditioning / Pressure Cutout Control
See all 6 items in product family

P20AA-244C Air Conditioning / Pressure Cutout Control

Item #: WBB476315

Sold By: globalindustrial.com

Expected ship date 04/29/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
The P20 Series are field replacement high and low pressure controls for non-corrosive refrigerants. They include a dust-tight contact unit with quick connect connectors, and a 36 in. or 42 in. capillary with 1/4 in. sweat section. The set point is screwdriver adjustable.

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET3
    • MAXIMUM BELLOWS OVERRUN PRESSURE PSIG (KPA)250 (1724)
    • OPEN SETTING PSIG (KPA)40 (276)
    • PSIG (KPA) RANGE7 to 150 (48 to 1034)
    • MAXIMUM AMBIENT TEMPERATURE F°(C°) 140
    • CLOSE SETTING PSIG (KPA)70 (448)
    • DIFFERENTIAL PSI (KPA)30 (172) Fixed
    • SWITCH ACTIONSPDT
    • PRESSURE CONNECTOR1/4 in. Sweat Tube
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!