Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P45NCA-82C Lube Oil Differential Pressure Control (With Built-In Time Delay Relay)
See all 16 items in product family

P45NCA-82C Lube Oil Differential Pressure Control (With Built-In Time Delay Relay)

Item #: WBB476219

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
The P45 control provides dependable, low lube oil pressure protection for refrigeration compressors. The low-adjustable factory-set pressure setting provides operation to the compressor manufacturer's specification. A built-in time delay relay, compensated for ambient temperature, allows for pressure pick-up on start and avoids nuisance shutdowns on short duration pressure losses during the running cycle.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • MAXIMUM OVERPRESSURE PSIG (KPA)1 (6.895)
    • TEMPERATURE CONTROL RANGE °F-40 to 167
    • SWITCH TYPESPDT
    • PRESSURE CONNECTORHigh Pressure, Metal, 1/8" Female NPT Inside, ½" NPSM outside for mounting; Low
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!