Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P70BA-1C Single Pole Low Pressure Control
See all 29 items in product family

P70BA-1C Single Pole Low Pressure Control

Item #: WBB476120

Sold By: globalindustrial.com

Expected ship date 04/30/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Customer Review
Product Q&A
P70BA-1C Single Pole Low Pressure Control

This P70 Series of controls employs a set of switch contacts that are opened and closed by the movement of pressure actuated bellows. The load-carrying contacts provide direct control of AC motors within the control rating. Note the electrical rating chart for specific models. These controls are available with either close high-open low, open high-close low, or SPDT contact action.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET3
    • MAX OPERATING PRESSURE (PSI)100 psig (690 kPa)
    • MAXIMUM OVERPRESSURE PSIG (KPA)325 psig (2239 kPa)
    • PSIG (KPA) RANGE20 in. to 100 (-68 to 690)
    • DIFFERENTIAL PSI (KPA)Manual Reset Lockout
    • SWITCH ACTIONSPST - Open Low
    • PRESSURE CONNECTOR1/4 in. Flare Nut
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!