discount codeFree shipping over 300

Applied at checkout

Supco SFC200365 Fan Cycling Pressure Switch 200 Open PSI 365 Close PSI

Supco SFC200365 Fan Cycling Pressure Switch 200 Open PSI 365 Close PSI

Item #: WBB1642399

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Quantity

Popular item in this category

Supco Fan Cycling Pressure Switch - 200 PSI Open 240 PSI Closed

Usually ships in 3 to 6 days

Not Yet Rated

$17.75

Customers Also Viewed

Supco SFC200365 Fan Cycling Pressure Switch 200 Open PSI 365 Close PSI

Fan cycling low pressure switches

Features:
  • Condenser fan cycling SPST open on pressure rise
  • Temperatures: Ambient 20°FF to 176°FF (-30°FC to 80°FC). Fluid 60°FF to 250°FF (-50°FC to 120°FC)
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts (6 RLA, 36 LRA)
  • Life at rated load: 100,000 cycles
  • ¼" SAE female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure range: 0 to 650 PSI
  • Burst pressure: 5000 PSI


Product Specifications

  • BRANDSupco®
  • WIDTH INCHES1
  • DEPTH INCHES1
  • WEIGHT LBS0.09
  • PSI CLOSED365
  • PSI OPEN200
  • TEMPERATURE - OPERATING RANGE °F20 to 176
  • TEMPERATURE OPERATING RANGE °C-30 to 80
  • TOLERANCE(+/-) 15 PSI
  • APPLICATIONHVAC/R - Appliance
  • DESCRIPTIONFan Cycling Pressure Switch
  • PACKAGE QUANTITY1
  • LISTING, RATING, CERTIFICATIONUL, CE
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERSFC200365
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Supco SFC200365 Fan Cycling Pressure Switch 200 Open PSI 365 Close PSI

Supco SFC200365 Fan Cycling Pressure Switch 200 Open PSI 365 Close PSI

Item #: WBB1642399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top