Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Fan Cycling Pressure Switch - 200 PSI Open 240 PSI Closed

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Supco Fan Cycling Pressure Switch - 200 PSI Open 240 PSI Closed

Item #: WBB461341

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.25
Product Information
Customer Review
Product Q&A
Supco Fan Cycling Pressure Switch - 200 PSI Open 240 PSI Closed

This Pressure Switch is a direct OEM replacement. For use in fan cycling applications.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES1
    • DEPTH INCHES20
    • HEIGHT INCHES1
    • PSI CLOSED240
    • PSI OPEN200
    • TOLERANCE15
    • DESCRIPTIONFan Cycling Pressure Switch - 200 PSI Open 240 PSI Closed
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERSFC200240

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!