Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Pressure Switch - 375 PSI Open 265 PSI Closed

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Supco Pressure Switch - 375 PSI Open 265 PSI Closed

Item #: WBB461360

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.25
Product Information
Customer Review
Product Q&A
Supco Pressure Switch - 375 PSI Open 265 PSI Closed

  • High Pressure SPST open on pressure rise
  • Condenser Fan Cycling SPST open on pressure rise
  • 1/4" SAE Female flare fitting with valve core depressor
  • Snap acting stainless steel hermetically sealed sensor (SHP, SLP & SFC)
  • Small size and light weight for direct mounting
  • Excellent set point repeatability/stability
  • Pressure Range: 0 to 650 PSI
  • Burst Pressure: 5000 PSI
  • Life @ Rated Load: 100,000 cycles
  • Rated Voltage: 50/60 Hz, 24/120 / 240 Volts (6 RLA, 36 LRA)
  • Temperatures: Ambient 20°F to 176°F (-30°C to 80°C). Fluid 60°F to 250°F (-50°C to 120°C)

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES1
    • DEPTH INCHES20
    • HEIGHT INCHES1
    • PSI CLOSED265
    • PSI OPEN375
    • TOLERANCE15
    • DESCRIPTIONPressure Switch - 375 PSI Open 265 PSI Closed
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERSHP375265

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!