Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Wall Mounted Humidistat 24/120/240 Vac H600A1014

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Honeywell Wall Mounted Humidistat 24/120/240 Vac H600A1014

Item #: WBB394226

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 170.95
Product Information
Customer Review
Product Q&A
Accessories
Honeywell Wall Mounted Humidistat 24/120/240 Vac

Humidistat for Humidification or Dehumidification.

Documents are in PDF format

Product Specifications

    • BRANDHoneywell
    • WIDTH INCHES3-3/8
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES6-3/16
    • COLORGray
    • TEMPERATURE RANGE F°(C°)50 to 125
    • VOLTAGE240 / 120 / 24
    • FULL LOAD AMPS @ 120VACDehumidifier-7.5, Humidifier-4.4
    • FULL LOAD AMPS @ 240VACDehumidifier-3.8, Humidifier-2.2
    • LOCKED ROTOR AMPS @ 120VACDehumidifier-30, Humidifier-26.4
    • LOCKED ROTOR AMPS @ 240VACDehumidifier-15, Humidifier-13.2
    • RESISTIVE AMPS @ 120VACDehumidifier-12, Humidifier-12
    • RESISTIVE AMPS @ 240VACDehumidifier-6, Humidifier-6
    • OPERATING HUMIDITY RANGE (%RH)20 to 80
    • MOUNT TYPEWall Mount
    • APPLICATIONHumidification or Dehumidification
    • DESCRIPTIONHumidistat for Humidification or Dehumidification
    • TYPEHumidity Control
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERH600A1014

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the max effective working area for this unit? Jeff

Question Asked By: jeff , san jose, california , February 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result