Honeywell TrueIAQ Digital IAQ Control DG115EZIAQ

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Honeywell TrueIAQ Digital IAQ Control DG115EZIAQ

Item #: WBB394179

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 75.95
Product Information
Customer Review
Product Q&A
Accessories
Honeywell TrueIAQDigital IAQ Control

Provides humidity control for ducts, greenhouses, computer rooms, printing and photographic laboratories and other applications where electronic accuracy as well as remote sensing is desired. Includes TrueIAQ control and outdoor sensor for temperature and humidity.

Product Specifications

    • BRANDHoneywell
    • COLORWhite
    • VOLTAGE24
    • FULL LOAD AMPS @ 120VAC2.0 @ 24VAC
    • OPERATING HUMIDITY RANGE (%RH)95 RH @ 95°F, Non-Condensing
    • APPLICATIONProvides humidity control for ducts, greenhouses, computer rooms, printing and p
    • DESCRIPTIONDigital Control for IAQ equipment
    • TYPESteam
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERDG115EZIAQ

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Honeywell Digital Humidistat Control w/Outdoor

Your review: Early evaluation is great. The remote outdoor sensor provides for selcting an appropriate humidity range for prevailing environmental conditions. Only drawbacks are that display is s bit small, and backlight can't be set to remain on constantly. Will purchase another to replace mechanical control on a second HVAC system.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!