PECO HVAC Occupancy Sensor, Time Delay, Temperature Limiting SD200-002
See all 9 items in product family

PECO HVAC Occupancy Sensor, Time Delay, Temperature Limiting SD200-002

Item #: WBB592438

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
PECO HVAC Occupancy Sensor, Time Delay, Temperature Limiting

Features:

  • Master Time Based Sensor for thermostats without setback capability
  • Has high-low temperature limits to control room temperature during unoccupied periods
  • Wall mounted with 49 Ft (15m) detection range, 24VAC/DC
  • Optional slave sensors for a 2nd room and door/window switch (not included)
  • Can be connected to disable the HVAC system if an occupant leaves a door/window open for five minutes
  • 5 Year Limited Warranty
Documents

Documents are in PDF format

Product Specifications

    • BRANDPeco
    • LOW-TEMP LIMIT59°/55°/51°F (15°/13°/11°C)
    • HIGH-TEMP LIMIT85°/82°/79°F (30°/28°/26°C)
    • DETECTION PATTERN/RANGE110°
    • ON DELAY0/10SEC/30SEC/1MIN/5MIN/10MIN
    • OUTPUTForm C Relay
    • APPLICATIONHotels / Resorts / Schools / Commercial Offices
    • DESCRIPTIONTime-based Master Sensor
    • TYPEOccupancy Sensor
    • MANUFACTURER'S PART NUMBERSD200-002

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!