Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PECO 24 VDC Power Pack with Relay Switching SF200-001
See all 9 items in product family

PECO 24 VDC Power Pack with Relay Switching SF200-001

Item #: WBB970412

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
PECO 24 VDC Power Pack with Relay Switching SF200-001

Power pack designed for use with PECO Occupancy Sensors. Provides power to sensors and relay switching for HVAC system control

Documents

Documents are in PDF format

Product Specifications

    • BRANDPeco
    • COLORWhite
    • CONSTRUCTIONElectronic
    • LOW-TEMP LIMIT-14°F
    • HIGH-TEMP LIMIT~144°F
    • VOLTAGE24 VDC, 200 mA Max
    • PHYSICAL DIMENSIONS4.3" W X 2.1" H X 1.3" D
    • POWER TYPE120-240 VAC Input
    • SWITCH TYPEForm C Relay
    • APPLICATIONHVAC Occupancy Control
    • DESCRIPTIONPower Pack With Relay Switching
    • FOR USE WITHPECO Occupancy Sensots
    • RELAY CONTACT10 AMP @ 250 VAC
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSF200-001
    • HUMIDITY95 Percent RH Max
    • POWER SUPPLY100~277 VAC
    • POWER OUTPUT24 VAC, 200 mA
    • ELECTRICAL RATINGSMax. Switching Current: NO: 16 AMPS; NC 10 AMP
    • RELAY OUTPUTN.O. Dry Contact Control Or 5V Ttl Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed