Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PECO S200 Series HVAC Motion Based Occupancy Sensor SD200-001, Temperature Limiting
See all 9 items in product family

PECO S200 Series HVAC Motion Based Occupancy Sensor SD200-001, Temperature Limiting

Item #: WBB970409

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
PECO S200 Series HVAC Motion Based Occupancy Sensor SD200-001, Temperature Limiting

Master Motion Detection Sensors Provide an output to set back or turn off system when a room is unoccupied. It has high-low temperature limits to control room temperature during unoccupied periods. A required door switch is used to verify occupancy and eliminate setback when room becomes occupied. Wall Mounted with 50 FT x 50 FT Detection Range, 24VAC/DC. SD200 is commingled equipment for standalone Intelligent occupancy verification. SD series sensors include options for delay to On, delay to Off and high/ low temperature setbacks. These custom configurations allow the installer to determine how the HVAC will operate based on occupancy. A door or window switch expands functionality to disable HVAC operation in the event a door or window is left open more than five minutes.

Documents

Documents are in PDF format

Product Specifications

    • BRANDPeco
    • COLORWhite
    • CONSTRUCTIONElectronic
    • VOLTAGE24 VAC
    • APPLICATIONHVAC Occupancy Control
    • DESCRIPTIONHVAC Motion Based Occupancy Sensor
    • FOR USE WITHSE200-001
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSD200-001

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!