Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MAMAC Pipe Temperature Sensor TE-703-A-12-B-2

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

MAMAC Pipe Temperature Sensor TE-703-A-12-B-2

Item #: WBB2184769

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.75
Product Information
Customer Review
Product Q&A
Accessories
MAMAC Pipe Temperature Sensor TE-703-A-12-B-2

TE-703/704 temperature sensors offer the industry's most extensive range of enclosure, installation, and sensor types to satisfy all HVAC, industrial, and commercial applications. These revolutionary sensors incorporate more than twenty five years of product development and experience drawn from millions of installations world wide in all types of applications. This product and process design combined with automated manufacturing processes yields a rugged, reliable, repeatable and stable temperature sensor at a low cost. The only line of temperature sensors offering lifetime warranty against moisture migration related failures.

Features:

  • Four immersion thermowell installation options—brass adapter with 304 SS probe for adjustable insertion, plastic, galvanized steel or NEMA-4/IP-65 steel enclosure. Four strap on surface mount installation options—rugged 304 SS hermetically sealed probe, plastic, galvanized steel or NEMA-4/IP-65 contact surface temperature sensors offer the industry’s most extensive range to satisfy all HVAC, appliance and industrial applications.
  • 304 SS thin wall probe with a cold rolled hermetically sealed end forms a monolithic encapsulated cavity for the sensor and is immune to failures caused by high humidity, contamination, thermal shock and vibration.
  • Fast response brass contact sensor for strap on applications is insulated from the enclosure to provide accurate pipe surface temperature measurement.
  • More than 16 types of interchangeable NTC thermistors, precision platinum, nickel or balco RTDs are available for universal compatibility.


Documents

Documents are in PDF format

Product Specifications

    • BRANDMAMAC
    • LENGTH INCHES1
    • WIDTH INCHES1/4
    • HEIGHT INCHES6
    • WEIGHT LBS0.25
    • COLORMetal
    • CONSTRUCTIONStainless Steel
    • TEMPERATURE - OPERATING RANGE °F-40 to 210
    • AMBIENT TEMPERATURE °F-40 to 160
    • AMBIENT TEMPERATURE °C-40 to 70
    • TEMPERATURE OPERATING RANGE °C-40 to 100
    • MOUNT TYPEImmersion
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERTE-703-A-12-B-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!