Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beacon Manual Pressure Control SMR375

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Beacon Manual Pressure Control SMR375

Item #: WBB1579772

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.25
Product Information
Customer Review
Product Q&A
Beacon Manual Pressure Control SMR375

Automatic Reset High, Low & Condenser Fan Cycling Pressure Switches.

Features:
  • Open Pressure on rise
  • 1/4" female SAE connection
  • Increased Reliability
  • Maintenance free design
  • Bistable disc
  • Proof pressure: 600 PSI
  • Life @ Rated load: 30,000 cycles
  • Rated Voltage: 50/60 Hz, 24/120/240 Volts
  • Temperatures: Ambient 20F to 176F (-30 C to 80C) Fluid 60F to 250F (-50 C to 120C)
  • Environmentally sealed sensors
  • Safety feature/latching mechanism
  • Pressure Range: 200-500 PSI
  • Burst Pressure: 3500 PSI

Product Specifications

    • BRANDBeacon
    • LENGTH INCHES1-7/16
    • WIDTH INCHES1
    • HEIGHT INCHES1
    • WEIGHT LBS0.2
    • COLORBlack
    • CONSTRUCTIONMetal and Plastic
    • OPERATING PRESSURE RANGE PSI200-500
    • PSI OPEN375
    • TEMPERATURE - CONTROL RANGE °F20 to 176
    • VOLTAGE240 / 24
    • HERTZ50 / 60
    • DESCRIPTIONPressure Switch
    • APPROVALcUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER300-0034
    • TOLERANCE PSI+/- 15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!