Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sequencers Q103 Timings 1 Switches 1

Rollover image to zoom in

Click image to enlarge

Sequencers Q103 Timings 1 Switches 1

Item #: WBB1579728

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
Sequencers Q103 Timings 1 Switches 1

Adjustable Thermostats, Sequencers & Defrost Thermostats.

Features:
  • cUL Recognized
  • Single Load Contact Rating: 25 A Resistive/6000 Watts
  • 240 VAC, 5.0 F.L. Amps
  • 24 V Input Control
  • Ambient Temp Rating: -40 to 140 F
  • Multi-Poise Mounting
  • Double Quick Connect Terminals
  • Any Contacts (except M1-M2) can be used as Auxiliary Contacts

Product Specifications

    • BRANDBeacon
    • LENGTH INCHES2-3/4
    • WIDTH INCHES3-1/4
    • HEIGHT INCHES2
    • WEIGHT LBS0.16
    • COLORBlack
    • CONSTRUCTIONMetal and Plastic
    • TEMPERATURE - CONTROL RANGE °F-40 to 140
    • AMPERAGE5.0 F.L
    • MOUNT TYPEMulti-Poise
    • DESCRIPTIONSequencers
    • APPROVALcUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER470-0020
    • TIMINGS1
    • SWITCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!