Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempro Industrial Bimetal Line Voltage Temperature Controller TP524 Cool Only SPST Single Stage

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Tempro Industrial Bimetal Line Voltage Temperature Controller TP524 Cool Only SPST Single Stage

Item #: WBB2138772

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.00
Product Information
Customer Review
Product Q&A
Accessories
Tempro Industrial Bimetal Line Voltage Mechanical Temperature Controller TP524 Cool Only SPST Single Stage

Compact in size, Tempro Bimetal Line Voltage Mechanical Temperature Controllers use Snap action sensing



Documents

Documents are in PDF format

Product Specifications

    • BRANDTempro
    • LENGTH INCHES5-1/2
    • WIDTH INCHES2
    • HEIGHT INCHES2-5/8
    • CAPILLARY LENGTH FEET--
    • BULB SIZE INCHES--
    • WEIGHT LBS0.9
    • COLORGray
    • CONSTRUCTIONSteel
    • TEMPERATURE - OPERATING RANGE °F-10 to 100
    • DIFFERENTIAL TEMPERATURE °F3.5
    • TEMPERATURE OPERATING RANGE °C-23 to 38
    • TEMPERATURE CONTROL RANGE °F-10 to 100
    • VOLTAGE600 / 240 / 208 / 120 / 24
    • PHASE1
    • HERTZ50 / 60
    • AMPERAGE8 / 16
    • NEMA RATING1
    • STAGESSingle
    • SWITCH ACTIONSPST - Open Low
    • SENSOR ELEMENTBiMetal
    • TYPECool Only
    • APPROVALUL, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERTP524
    • ELECTRICAL RATINGS(120/240v) Inductive 16/8; Locked Rotor 96/48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!