Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PSG BTG54VLW Thermostat Guard Metal Hinged Ring Base: 6.125"Hx3.813"x3"D

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

PSG BTG54VLW Thermostat Guard Metal Hinged Ring Base: 6.125"Hx3.813"x3"D

Item #: WBB1598807

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.03 Save up to 32%
Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories

Features:
  • Thermostat guard
  • Metal hinged, ring base: 6.125"H x 3.813" x 3"D
  • Base Ring Dimensions 6.125"H x 3.813"W x 3"D
  • One Key

Product Specifications

    • BRANDPSG
    • WIDTH INCHES3-13/16
    • DEPTH INCHES3
    • HEIGHT INCHES6-1/8
    • WEIGHT LBS1.3125
    • CONSTRUCTIONSteel
    • DESCRIPTIONThermostat Guard
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBTG54VLW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!