Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Metal Thermostat Guard 5-1/4"W X 4-5/8"H X 3"D Opening TG1B

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

TPI Metal Thermostat Guard 5-1/4"W X 4-5/8"H X 3"D Opening TG1B

Item #: WBB860062

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.39
Product Information
Customer Review
Product Q&A
Accessories
TPI Metal Thermostat Guard 5-1/4"W X 4-5/8"H X 3"D Opening TG1B

Features:
  • Metal Construction
  • 1 Year Limited Warranty


Product Specifications

    • BRANDTPI
    • WIDTH INCHES5-1/4
    • DEPTH INCHES3
    • HEIGHT INCHES4-5/8
    • WEIGHT LBS1.3
    • CONSTRUCTIONSteel
    • DESCRIPTIONMetal Thermostat Guard
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERTG1B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!