Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plenum Thermostat Open 200°F, Closes 160°F
See all 2 items in product family

Plenum Thermostat Open 200°F, Closes 160°F

Item #: WBB434623

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00
Product Information
Customer Review
Product Q&A
Accessories
Supco® Plenum Thermostat 160°F to 200°F

  • Direct OEM Replacements
  • Economical
  • Use 36T Electrical Ratings

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES2
    • DEPTH INCHES3-5/8
    • HEIGHT INCHES3
    • TEMPERATURE CONTROL RANGE °F160 to 200
    • DESCRIPTIONPlenum Thermostat Open 200°F. Closes 160°F. Replace York 025-29041-006
    • MANUFACTURER'S PART NUMBERSHL515

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!