Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Therm-O-Disc Gas Furnace Limit Thermostat 190-150

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Supco Therm-O-Disc Gas Furnace Limit Thermostat 190-150

Item #: WBB461563

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
Supco Therm-O-Disc Gas Furnace Limit Thermostat 190-150

This Gas Furnace Limit is a direct OEM replacement. Economical.

Product Specifications

    • BRANDTherm-O-Disc
    • WIDTH INCHES3
    • DEPTH INCHES4
    • HEIGHT INCHES2-1/2
    • DESCRIPTIONGas Furnace Limit Thermostat SHL503
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERSHL503

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!