Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Therm-O-Disc Thermostat Auto Rollout 160-120 - Min Qty 6

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Supco Therm-O-Disc Thermostat Auto Rollout 160-120 - Min Qty 6

Item #: WBB461265

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($33.00)

Price: $5.50
Product Information
Customer Review
Product Q&A
Accessories
Supco Therm-O-Disc Thermostat Auto Rollout 160-120

  • Auto and Manual Reset
  • Offered in a broad temperature range to cover most heating applications
  • Automatic Rollout safety in gas fired furnaces, unit heater and roof top units

Product Specifications

    • BRANDTherm-O-Disc
    • WIDTH INCHES1
    • DEPTH INCHES1
    • HEIGHT INCHES1
    • DESCRIPTIONThermostat Auto Reset SLS160
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERSLS160

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!