Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Thermal Cutout 15 Amp 333 Open Temp - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Supco Thermal Cutout 15 Amp 333 Open Temp - Pkg Qty 5

Item #: WBB461294

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.20 each

Sold in packages of 5

Price: $6.00
Product Information
Customer Review
Product Q&A
Supco Thermal Cutout 15 Amp 333 Open Temp

This Series 1 Thermal Cut Out has a maximum wattage of 1800W @ 120V or 2400W @ 240V.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES1/4
    • DEPTH INCHES1/4
    • HEIGHT INCHES3-1/4
    • DESCRIPTIONThermal Cutout 15 Amp STC4333
    • PACKAGE QUANTITY5
    • MANUFACTURER'S PART NUMBERSTC4333

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!