Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Thermal Cutout 15 Amp 333 Open Temp Style C - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Supco Thermal Cutout 15 Amp 333 Open Temp Style C - Pkg Qty 2

Item #: WBB461322

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$2.90 each

Sold in packages of 2

Price: $5.80
Product Information
Customer Review
Product Q&A
Supco Thermal Cutout 15 Amp 333 Open Temp Style C

This Series 1 Thermal Cut Out has a maximum wattage of 1800W @ 120V or 2400W @ 240V.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES1/4
    • DEPTH INCHES1/4
    • HEIGHT INCHES3-1/4
    • DESCRIPTIONThermal Cutout 15 Amp STC6333
    • PACKAGE QUANTITY2
    • MANUFACTURER'S PART NUMBERSTC6333

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Supco Thermal Cutout

Your review: This is a good product. They have tendency to wear out with time opening the circuit. Simple to replace and inexpensive.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!