Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermal Cut Out, 15 Amp, Open 306°F - Pkg Qty 2
See all 3 items in product family

Thermal Cut Out, 15 Amp, Open 306°F - Pkg Qty 2

Item #: WBB434604

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.67 each

Sold in packages of 2

Price: $5.34
Product Information
Customer Review
Product Q&A
Accessories
Supco® Thermal Cut Out, 15 Amp, Open 300°F

Features/Benefits:
  • STC thermal cutoffs are available in a range of temperature and electrical ratings to meet a variety of different applications
  • Provides reliable back up protection for temperature controlling thermostats and other over temperature conditions
  • One time operation
  • Three configurations available to accommodate in line or face plate mounting
  • Rated for continuous operating currents of up to 10 amps @ 250VAC (15amps @ 120VAC)
  • Used with the SUPCO DH series duct heaters

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES1-3/8
    • DEPTH INCHES3/4
    • HEIGHT INCHES1-5/8
    • DESCRIPTIONThermal cut off. Opens @ 306F or 152C. Used in all types of electric heating equ
    • MANUFACTURER'S PART NUMBERSTC5300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!