Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco 43005A Mechanical Wall Thermostat 50°F To 90°F Operating Temp 24V
See all 23 items in product family

Supco 43005A Mechanical Wall Thermostat 50°F To 90°F Operating Temp 24V

Item #: WBB1642406

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00
Product Information
Customer Review
Product Q&A
Accessories
Supco 43005A Mechanical Wall Thermostat 50°F To 90°F Operating Temp 24V

All models offer our "quite switching" snap action design and require no additional sub-base for heating, cooling or heating/cooling installation. All deliver maximum performance at a value price! All Mechanical Thermostats have a one year warranty.

Features:
  • Vertical heating/cooling thermostat
  • For use with most 4 or 5 wire 24 VAC systems and single-stage heat pumps
  • Adjustable heat anticipator


Product Specifications

    • BRANDSupco®
    • WIDTH INCHES4-1/2
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES5
    • WEIGHT LBS0.35
    • TEMPERATURE - OPERATING RANGE °F50 to 90
    • TEMPERATURE CONTROL RANGE °F50 to 90
    • VOLTAGE30 / 24 / 20
    • AMPERAGE1.5
    • PROGRAMMABLEMechanical
    • STAGES1H / 1C
    • SWITCH ACTIONSPDT
    • APPLICATIONHVAC/R - Appliance
    • DESCRIPTIONThermostat
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER43005A
    • SWITCH POSITIONS (SYSTEM)Round Temp. Dial
    • SWITCH POSITIONS (FAN)Fan/Auto

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!