YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Honeywell 1Heat Stage Digital Round® Thermostat T8775A1009

Honeywell 1Heat Stage Digital Round® Thermostat T8775A1009

Item #: WBB394561

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Premier White 1 Heat Stage Digital Round™ Thermostat

The Digital Round™ Thermostats provide 24V control of heating only or heat/cool systems.

Product Specifications

  • BRANDHoneywell
  • WIDTH INCHES3-11/16
  • DEPTH INCHES1-7/16
  • HEIGHT INCHES3-11/16
  • COLORPremier White
  • TEMPERATURE CONTROL RANGE °F40 to 90
  • VOLTAGE30 / 24 / 20 / 18
  • PROGRAMMABLEManual
  • STAGES1H
  • DESCRIPTIONThermostat
  • LIMITED WARRANTY YEARS5
  • MANUFACTURER'S PART NUMBERT8775A1009
  • SWITCH POSITIONS (SYSTEM)Round Temp. Dial
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARK

    Date: September 02, 2014

    Have to get this if using a ceiling mounted heater
    Your review:
    Works great. Easy installation
    Pros:
    Easy install
    Cons:
    None
Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 60-month manufacturer's limited warranty for parts and a 60-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Honeywell Mercury Free Heat Only Thermostat For Single Stage Low Voltage Heating Systems T822K1000

Item #: B394389

Not Yet Rated

Usually ships in 3 to 6 days

$38.79

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell 1Heat Stage Digital Round® Thermostat T8775A1009

Honeywell 1Heat Stage Digital Round® Thermostat T8775A1009

Item #: WBB394561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant