Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Line Voltage Thermostat Ivory Double Pole With Leads 22 Amp D2022H10BB

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

TPI Line Voltage Thermostat Ivory Double Pole With Leads 22 Amp D2022H10BB

Item #: WBB860066

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Accessories
TPI Line Voltage Thermostat Ivory Double Pole With Leads 22 Amp D2022H10BB

Features:
  • Ivory Plastic Construction
  • 22 Amps
  • 120-277 Volts
  • 1H Stage
  • 50 - 90°F Temperature Range
  • UL, CSA Approved
  • 1 Year Limited Warranty
  • Made in the USA

Product Specifications

    • BRANDTPI
    • WIDTH INCHES3
    • DEPTH INCHES1
    • HEIGHT INCHES5
    • WEIGHT LBS0.5
    • COLORIvory
    • TEMPERATURE CONTROL RANGE °F50 to 90
    • VOLTAGE277 / 120
    • AMPERAGE22
    • PROGRAMMABLEMechanical
    • STAGES1H
    • SWITCH ACTIONDPST
    • DESCRIPTIONThermostat
    • LISTING, RATING, CERTIFICATIONUL, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERD2022H10BB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!