Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LUX Low Voltage Digital 5/2-Day Programmable Thermostat PSP511LC - 1 Stage Heat and Cool 24 VAC

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

LUX Low Voltage Digital 5/2-Day Programmable Thermostat PSP511LC - 1 Stage Heat and Cool 24 VAC

Item #: WBB2257146

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
LUX Low Voltage Digital 5/2-Day Programmable Thermostat PSP511LC - 1 Stage Heat and Cool 24 VAC

5/2-day programmable or non-programmable contractor grade thermostat. Easy reprogramming with LUX speed dial and separate heating & cooling programs. Easy installation, easy-view back light, keypad lock for unauthorized use, and 5 minute A/C compressor delay. Additional features include temporary temperature override & manual hold, temperature display in Fahrenheit or Celsius, AM/PM clock or military time option, air filter monitor, adjustable temperature differential and low battery indicator. Dual powered 24 VAC or (2AA) Alkaline Batteries (included). For most 24V heating and A/C systems, 1-heat/1-cool: gas, oil, electric or single stage heat pump, 2-wire hydronic & hydronic air handling systems and ,millivolt systems (wall heaters/furnaces & gas fireplaces). Not compatible with multi-stage heat pumps, gas, oil furnaces, 3-wire hydronic systems, 120V/240V line voltage systems (without transformer). 5 year limited warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLux Products
    • WIDTH INCHES4-7/8
    • DEPTH INCHES1-1/8
    • HEIGHT INCHES3-1/4
    • WEIGHT LBS0.55
    • COLORWhite
    • TEMPERATURE CONTROL RANGE °F45 to 90
    • VOLTAGE24 or Battery
    • HERTZ50 / 60
    • AMPERAGE1.5
    • ELECTRICAL CONNECTIONSRH,RC,Y,W,G,C,O,B
    • OPERATING HUMIDITY RANGE (%RH)20 to 90 (non condensing)
    • PROGRAMMABLE5-2 Day
    • SETTINGS PER DAY4
    • SETTINGS PER WEEK5-2
    • STAGES1H / 1C
    • MOUNT TYPEHorizontal
    • DESCRIPTIONThermostat
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERPSP511LC-010

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed