Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Z-Wave Thermostat - TH8320ZW1000

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Honeywell Z-Wave Thermostat - TH8320ZW1000

Item #: WBB1525431

Sold By: globalindustrial.com

Expected ship date 12/15/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 198.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Honeywell Z-Wave Thermostat TH8320ZW1000 - 2H / 2C Conventional or 3H / 2C Heat Pump

Honeywell's Z-Wave Touch screen Thermostat gives homeowners the ability to remotely manage their home's temperature and save money by reducing energy consumption. It can easily integrate with other Z-Wave enabled home automation devices. Homeowners can enjoy the benefits of the Z-Wave technology while trusting the comfort control and quality only available from Honeywell.

  • Remotely monitor and control your thermostat from anywhere
  • Universal scheduling - can be configured to meet virtually any scheduling requirement: selectable 7-day programmable, four daily periods, cancel unneeded periods, selectable non-programmable
  • Universal application - works on virtually any heating or cooling system type
  • Heating and cooling energy savings set points allows the homeowner to put the thermostat into an energy savings mode from other Z-Wave devices
  • Easily integrates with other Z-Wave enabled home automation devices
  • Large, easy-to-read backlit display
  • Automatic change from heat to cool option
  • Menu driven programming - guides the user through the programming process only showing necessary information and choices on each screen
  • Smart response technology for maximum comfort control
  • Battery and filter change/check reminders
  • Real time clock - Keeps time during a power failure and will automatically update the time for daylight savings
  • No batteries required


Documents

Documents are in PDF format

Product Specifications

    • BRANDHoneywell
    • WIDTH INCHES4-1/4
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES7-1/2
    • WEIGHT LBS2
    • COLORWhite
    • TEMPERATURE CONTROL RANGE °F40 to 90 (Heat) / 50 to 99 (Cool)
    • VOLTAGE30 / 24 / 20
    • PROGRAMMABLE7 Day
    • SETTINGS PER WEEK7
    • STAGES2H / 2C Conv or 3H / 2C Heat Pump
    • DESCRIPTIONThermostat
    • FOR USE WITH2H / 2C Conventional or 3H / 2C Heat Pump System
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERTH8320ZW1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!