Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Field Controls 4" Power Venter- Stainless Steel 170,000 BTU SWG-4HDS

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Field Controls 4" Power Venter- Stainless Steel 170,000 BTU SWG-4HDS

Item #: WBB794635

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 519.00
Product Information
Customer Review
Product Q&A
Field Controls 4 Power Venter- Stainless Steel 170,000 BTU SWG-4HDS

Patented SWG Venter is ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. Combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Made in the USA.

Benefits:
  • 100% negative pressure in the vent pipe for maximum safety.
  • Standard galvanized pipe can be used instead of expensive stainless steel.
  • No need to seal vent pipe joints, saving time and money.
  • Significantly longer vent lengths than positive pressure, direct vent systems.
  • Recommended by major heating appliance manufacturers.
  • Made in the USA
The SWG must be sized to match the appliance or appliances' input firing rate. Most firing rates are published in the manufacturer’s installation manual. Must be installed with a CK Control Kit to ensure proper listing and safe, efficient venting. Made in the USA.

When to use:
  • With gas or oil furnaces, boilers, and water heaters.
  • New construction.
  • Converting from electric to gas or oil.
  • To avoid relining a chimney.
  • Installing an additional heating appliance.
  • When co-venting with water heater or additional appliance, can be used as a gas/oil combo single unit.
  • Made in the USA

Documents are in PDF format

Product Specifications

    • BRANDField Controls
    • LENGTH INCHES25
    • WIDTH INCHES15
    • HEIGHT INCHES13
    • DIAMETER INCHES4
    • PIPE SIZE INCHES4
    • WEIGHT LBS16
    • CONSTRUCTIONStainless Steel
    • BTU170000
    • RPM3000
    • VOLTAGE115
    • HERTZ60
    • AMPERAGE1.7
    • WATTS138
    • INCLUDESThermal Protection
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERSWG-4HDS

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Sturdy

Your review: This is a great product and I strongly recommend using this instead of the non stainless model which is a bit less expensive. My neighbor had this model, and I had the non stainless. Mine completely disintegrated in 11 years, and my neighbor's was perfectly intact like the day it was installed. Easy to install, and does the job.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!