Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V48AD-2C Three-Way Water Regulating Valve
See all 31 items in product family

V48AD-2C Three-Way Water Regulating Valve

Item #: WBB476250

Sold By: globalindustrial.com

Expected ship date 04/30/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 587.00
Product Information
Customer Review
Product Q&A
V48AD-2C Three-Way Water Regulating Valve

V48 Series valves are designed specifically for condensing units cooled either by atmospheric or forced draft cooling towers.V48 Series valves are used on single or multiple condenser hook-ups to the tower to provide the most economical and efficient use of the tower.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • PIPE SIZE INCHES1
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed