Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
D-3153-5 Pneumatic Damper Actuator
See all 16 items in product family

D-3153-5 Pneumatic Damper Actuator

Item #: WBB476172

Sold By: globalindustrial.com

Expected ship date 05/27/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 274.95
Product Information
Customer Review
Product Q&A
The D-3153 Pneumatic Actuator is a multipurpose positioning device used primarily for operating ventilating dampers in response to the output signals of a pneumatic controller or electro-pneumatic transducer. The D-3153 Pneumatic Actuator is used with dampers up to a maximum area of 16 ft2 (1.5 m2) for proportional volume control, and 25 ft2 (2.3 m2) for 2-position actuation (provided that the torque requirements are compatible with the specific application). The D-3153 Pneumatic Actuator component is recognized by Underwriters Laboratories Inc.® (UL) for use on UL classified 555/555S smoke and combination fire/smoke dampers which have been tested and approved to a degradation temperature of 250°F (121°C).

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • NOMINAL SPRING RANGE - PSIG (KPA)8 to 13 (56 to 91) w/ Auxiliary Mounting Bracket
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!