Airmaster Fan 60031 30" Evaporative Blower Pedestal Fan 8800CFM

Rollover image to zoom in

Click image to enlarge

Airmaster Fan 60031 30" Evaporative Blower Pedestal Fan 8800CFM

Item #: WB795790

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 748.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
30" DIAMETER EVAPORATIVE PEDESTAL FANS
Blower Pedestal Fan

Lowers air temperature to dew point. Patented 3 misting nozzle fan head provides water output up to 6 GPH. 1/3 HP single-phase, 115V ball bearing motor propels 3 blades. Includes a waterproof 2-speed switch. Dual point filtering system features a stainless steel in-line filter. Epoxy powder coated finish. 15'L 3 conductor cord. Blower Pedestal Fan features venturi housing. Mounting yoke fan allows 360 degree tilt adjustments. UL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES35
    • DEPTH INCHES13
    • HEIGHT INCHES60
    • BLADE DIAMETER INCHES30
    • FAN DIAMETER INCHES30
    • COLORBlue
    • ASSEMBLYUnassembled
    • CFM HIGH8,800
    • CFM LOW6,000
    • VOLTAGE115
    • HORSEPOWER1/3
    • GALLONS PER HOUR6
    • NOZZLES3
    • MOUNT TYPEPedestal
    • DESCRIPTIONEvaporative Blower Pedestal Fan
    • LISTING, RATING, CERTIFICATIONUL Listed
    • MANUFACTURER PART NUMBER60031
    • MODELAMF-30-B

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Fan

Your review: Fan is nice, moves a lot of air. Misting feature is more like sprinkling, puts out way too much water. I should of bought a swamp cooler.

Pros: Nice fan

Cons: Poor packaging, soaks everything .

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What is the decibel rating for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result