discount codeFree shipping over 300

Applied at checkout

KUUL® Control Media w Durapro 18 x 12 x 60 45/15 - Pkg Qty 5

KUUL® Control Media w Durapro 18 x 12 x 60 45/15 - Pkg Qty 5

Item #: WBB2304089

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 36
  • 48
  • 60
  • 72

60

  • SELECT
  • 5
  • 8
  • 16

5

$174.95 ea.

Price: $874.75 / Pkg of 5

$145.79 / month suggested monthly payments with 6 mo. special financing on the purchase of $874.75 or save 3% on purchase.

Quantity

Popular item in this category

KUUL® Control Media w Durapro 18 x 12 x 72 45/15 - Pkg Qty 5

Usually ships in 21 to 24 days

Not Yet Rated

$1,049.75

Customers Also Viewed

KUUL® Control Media w Durapro 18 x 12 x 60 45/15

Durapro – A Superior Level of Durability
A harsh environment calls for parts that can withstand the elements. Add DuraPro™ - Kuul’s proprietary edge coating technology - to your Kuul Control evaporative media to add an additional layer of durability to an already tough product. When applied, DuraPro extends the life of your evaporative media in demanding environments and allows for easier cleaning with less damage to the outward facing edge of the media. The dark color of DuraPro coating prevents light from entering the media and reduces the growth of algae. When used on the bottom edge of evaporative media, DuraPro prevents the media from dissolving due to constant contact with water.
Kuul Control™ evaporative media is a premier line of specialized evaporative media that provides enhanced cooling performance via a unique trifecta of superior raw materials, a proprietary application of geometrical, intelligent design and exclusive manufacturing processes. We use only the highest quality materials and manufacture all components of this line in our Center, Texas, United States manufacturing facility.

Line Highlights
  • Designed, engineered and manufactured in the USA.
  • Constructed of the highest quality raw materials.
  • Propriety design maximizes surface area to enhance molecular evaporation and cooling efficiency.


Portacool, LLC is devoted to sourcing superior materials and manufacturing with the highest quality standards as well as ongoing product development. For current performance data, contact your Kuul® evaporative media expert.

Product Specifications

  • BRANDKuul Comfort
  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES60
  • WEIGHT LBS16.13
  • DESCRIPTIONKuul Control Media w Durapro 18 x 12 x 60 45/15
  • PACKAGE QUANTITY5
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBERKUC181260AD1A
  • COLOR FINISHNatural w/ Black DuraPro Coating 1 Side
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KUUL® Control Media w Durapro 18 x 12 x 60 45/15 - Pkg Qty 5

KUUL® Control Media w Durapro 18 x 12 x 60 45/15 - Pkg Qty 5

Item #: WBB2304089

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top