Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Media Pads

Media pads play a crucial role in HVAC systems, serving as a critical component in air filtration. The evaporative cooler media pads are designed to capture and filter airborne particles, ensuring the delivery of clean and high-quality air. They are available in various sizes and configurations, making them suitable for multiple HVAC units and systems. The media pads are ideal for commercial HVAC systems for air filtration in offices, retail spaces, restaurants, and other commercial establishments.
35 Results

Availability

Brand

Length

Material

View All Depth
View All Width
View All Height
View All Price
35 Results
Compare
BESTSELLER
1
1
$319.95
Ships Same Day

Height

46 in

Depth

4 in

Width

44 in

Package Quantity

1

Compare
BESTSELLER
1
1
$429.95
Ships Same Day

Height

49-1/2 in

Depth

7-7/8 in

Width

30 in

Package Quantity

1

Compare
BESTSELLER
1
1
$622.99
Available on or around 04/24/2024

Height

60 in

Depth

6 in

Width

12 in

Package Quantity

6

Compare
1
1
$115.95
Ships Same Day

Height

28-7/8 in

Depth

4 in

Width

27-3/16 in

Package Quantity

1

Compare
1
1
$78.95
Ships within 1 Business Day

Height

22-1/4 in

Depth

8 in

Width

41-1/4 in

Package Quantity

4

Compare
1
1
$260.99
Available on or around 05/03/2024

Height

36 in

Depth

6 in

Width

12 in

Package Quantity

4