discount codeFree shipping over 300

Applied at checkout

KUUL™ Replacement Media PARKULCYC300 for Portacool Cyclone™ 3000

KUUL™ Replacement Media PARKULCYC300 for Portacool Cyclone™ 3000

Item #: WBB2211893

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $114.99

Quantity

Popular item in this category

Customers Also Viewed

KUUL™ Replacement Media PARKULCYC300 for Portacool Cyclone™ 3000

KUUL™ replacement media for Portacool Cyclone™ 3000

Product Specifications

  • BRANDPortacool
  • WIDTH INCHES23
  • DEPTH INCHES19
  • HEIGHT INCHES13
  • WEIGHT LBS6
  • CONSTRUCTIONEvaporative Media
  • DESCRIPTIONKUUL Media for Portacool Cyclone 3000
  • LIMITED WARRANTY YEARS2
  • MANUFACTURER PART NUMBERPARKULCYC300
  • COLOR FINISHBrown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KUUL™ Replacement Media PARKULCYC300 for Portacool Cyclone™ 3000

KUUL™ Replacement Media PARKULCYC300 for Portacool Cyclone™ 3000

Item #: WBB2211893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top