MasterCool® Whole House Side-Draft Evaporative Cooler AS1C7112 - 7,000 CFM 115V 12" Media

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

MasterCool® Whole House Side-Draft Evaporative Cooler AS1C7112 - 7,000 CFM 115V 12" Media

Item #: WBB240750

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,525.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MasterCool® Whole House Side-Draft Evaporative Cooler AS1C7112 - 7,000 CFM 115V 12" Media

The MasterCool® single inlet side-draft cooler comes with a 1 HP, 2-speed, 115V motor to cool up to 2200 square feet utilizing 12 rigid media. This side discharge evaporative cooler is one of the most powerful, low maintenance units on the market today. The unit has a uniquely engineered rust-free thermoplastic reservoir and uses high performance rigid media. Perforated air inlet screen provides more air flow than the competition. Energy efficient savings of up to 75% over traditional air conditioning. Made in the USA. This evaporative cooler performs best in dry, arid climates. Cool Sand Color Finish. 52W x 42D x 34-5/8H Overall Dimensions. Horsepower rating based upon maximum speed/load.

Documents are in PDF format

Product Specifications

    • BRANDChampion Cooler
    • WIDTH INCHES42
    • DEPTH INCHES52
    • HEIGHT INCHES34-5/8
    • DRAINAGE HOSE LENGTH FEET3-1/2
    • MEDIA DEPTH INCHES12
    • COLORCool Sand
    • CONSTRUCTIONSteel
    • CFM HIGH7,000
    • SPEEDS2
    • COOLING SQ. FT.2,200
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS16.8
    • HORSEPOWER1
    • CAPACITY GALLONS8.4
    • DISPLAY / INTERFACEDigital / T-Stat
    • MAX WATER USAGE (GAL/DAY)315
    • POWER CORD TYPEHard Wired
    • DRIVE TYPEBelt Drive
    • FILTER TYPERigid
    • TYPESide Discharge
    • APPROVALS OR CERTIFICATIONSUL Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBERAS1C7112

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result