EBAC Compact Heavy Duty Dehumidifier CD30, 4 Amps, 170 CFM, 17 Pints

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

EBAC Compact Heavy Duty Dehumidifier CD30, 4 Amps, 170 CFM, 17 Pints

Item #: WBB0243381

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 699.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
Accessories
EBAC Compact Heavy Duty Dehumidifier CD30, 4 Amps, 170 CFM, 17 Pints


The EIPL CD30 and CD30E units are no-nonsense, heavy-duty, portable dehumidifiers which are at home in hostile industrial or marine environments. Both models are ideal for both permanent installation in remote pump stations, pipe galleries, electronic and mechanical equipment areas or for quick transport between job sites and problem areas. You can rely on this durable unit to perform faithfully without complicated maintenance or costly downtime.

Features:
  • Adjustable control humidistat to maintain the level of dryness
  • A convenient drain point for condensate collection of hose attachment
  • EIP's unique "Hot Gas" defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures
  • Sturdy military-type carrying handles
  • Totally enclosed coils in an epoxy-coated, heavy gauge steel case
  • Adjustable Alarm Humidistat and "voltage free" connector
  • Power On Indicator
  • Hours Run Meter provides accurate run time measuring
  • Supplied Complete with wall mounting bracket
Documents

Documents are in PDF format

Product Specifications

    • BRANDEBAC
    • WIDTH INCHES12
    • DEPTH INCHES22
    • HEIGHT INCHES12
    • WEIGHT LBS50
    • CONSTRUCTIONEpoxy Powder Coating
    • COLORGray
    • CFM HIGH170
    • CFM LOW170
    • SPEEDS1
    • CONTROLSHumidistat
    • VOLTAGE110
    • HERTZ (Hz)60
    • TEMPERATURE RANGE °F33 - 95
    • REFRIGERANTR134A
    • PINTS / DAY DEHUMIDIFICATION17
    • CAPACITY AT SATURATION (PINTS)48
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)17
    • MANUFACTURER'S PART NUMBERCD30
    • LIMITED WARRANTY YEARS1 Year/3 Sealed System
    • INCLUDES10' VC .47" ID Tube
    • DECIBELS47
    • CORD TYPESJT 18/3
    • AREA OF COVERAGE SQUARE FEET208
    • DEFROST TYPEHot Gas
    • WATTS HIGH480
    • MINIMUM TEMPERATURE °F33
    • COMPRESSOR TYPERecip
    • DRAINAGE HOSE LENGTH FEET10
    • POWER CORD LENGTH FEET6
    • AMPS HIGH4
    • REFRIGERANT TYPER134A
    • Hz60
    • MAXIMUM TEMPERATURE °F95

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will this dehumidifier automatically restart following a power outage?

Question Asked By: Kim , September 04, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result