Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ebac Dehumidifier Military Storage 11 Pints a Day Dehumidification with Drain Outlet SPP6A
See all 17 items in product family

Ebac Dehumidifier Military Storage 11 Pints a Day Dehumidification with Drain Outlet SPP6A

Item #: WBB2310657

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,031.00
Product Information
Warranty
Customer Review
Product Q&A
Ebac Dehumidifier Military Storage 11 Pints a Day Dehumidification with Drain Outlet SPP6A

The Ebac SPP6A is a rugged, military specification dehumidifier which protects stored equipment from excess humidity. Once positioned inside the storage area, the required level of humidity can be selected by adjusting the humidity control knob to the appropriate settings. Operation is then automatic. The unit is supplied with a monitor box which is positioned on the outside of the dehumidified area. The monitor box incorporates indicator lamps which show: Power On, Dehumidifier Running, High Humidity Warning Lamp. The monitor box allows the operating status of the dehumidifier to be confirmed without needing to enter the dehumidified area. Integral refrigerant compressor cut-off device. Hermetically sealed internal components minimizes maintenance requirements. Stainless Steel fixing throughout. Shock and vibration tested design in accordance with military transport requirements. The SPP6A incorporates a secondary non-adjustable humidistat which is factory set at 60%RH. Should the relative humidity rise above this point, the high humidity warning lamp on the external monitor box will be switched on . Limited Warranty: 1 Year Parts and Labor Covered against Manufacturer’s Defect; Additional 2 Years on Sealed Components Parts Only against Manufacturer’s Defect.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDEbac
    • WIDTH INCHES13-5/16
    • DEPTH INCHES18-11/16
    • HEIGHT INCHES9-3/4
    • WEIGHT LBS62
    • CONSTRUCTIONABS / Polycarbonate
    • COLORBeige
    • CFM HIGH150
    • SPEEDS1
    • VOLTAGE115
    • PHASE1
    • HERTZ (Hz)60
    • PINTS / DAY DEHUMIDIFICATION11
    • MANUFACTURER'S PART NUMBERSPP6A
    • LIMITED WARRANTY YEARS1
    • FEATURESHumidistat, Hose
    • DRAINAGE HOSE LENGTH FEET16
    • DECIBELS52
    • LISTING, RATING, CERTIFICATIONCE
    • DEFROST TYPEHot Gas
    • MINIMUM TEMPERATURE °F33
    • POWER CORD LENGTH FEET32
    • REFRIGERATIONStandard
    • AMPS HIGH4
    • REFRIGERANT TYPER134A
    • MAXIMUM TEMPERATURE °F131

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed