Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danby® Portable 50 Pint Dehumidifier DDR050BDWDB Energy Efficient

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Danby® Portable 50 Pint Dehumidifier DDR050BDWDB Energy Efficient

Item #: WBB2220914

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $194.95 ea.
3+ $184.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Danby® Portable 50 Pint Dehumidifier DDR050BDWDB Energy Efficient

This 50-pint portable dehumidifier is an ideal way to remove moisture from the air in basements and any room up to 3,000 square feet in size. Energy Star compliant and runs on environmentally-friendly R410A refrigerant. The low temperature feature allows the system to continue to operate at temperatures as low as 41ºF. This appliance features quiet two-speed fan, a user-friendly electronic control panel as well as an automatic defrosting system to keep the coils ice-free and has adjustable humidity settings. The automatic restart feature will turn the appliance back on after a power failure. This unit also comes with removable filter that can be washed and re-inserted for convenient and easy cleaning. Direct drain option is available for continuous operation. The built-in rolling casters make it simple to relocate the dehumidifier from room to room and it also has 2 year Limited Warranty on parts and labor.

Documents

Documents are in PDF format

Product Specifications

    • BRANDDanby®
    • WIDTH INCHES16-3/16
    • DEPTH INCHES11-13/16
    • HEIGHT INCHES24-1/4
    • WEIGHT LBS41
    • COLORWhite
    • CFM HIGH207
    • CFM LOW184
    • SPEEDS2
    • DISPLAYLED
    • CONTROLSDigital Electronic
    • VOLTAGE120
    • HERTZ (Hz)60
    • REFRIGERANTR410A
    • PLUG TYPE5-15P
    • PINTS / DAY DEHUMIDIFICATION50
    • CAPACITY AT SATURATION (PINTS)12.7
    • MANUFACTURER'S PART NUMBERMDUDP-30AEN1-BB0(BDWDB)
    • LIMITED WARRANTY YEARS2
    • INCLUDES-
    • ENERGY STAR RATEDYes
    • DECIBELS53
    • AUTO SHUT-OFFYes
    • AREA OF COVERAGE SQUARE FEET3000
    • APPROVALcULus & AHAM Certified, Energy Star
    • DEFROST TYPEAutomatic Defrost
    • WATTS HIGH495
    • MINIMUM TEMPERATURE °F41
    • POWER CORD LENGTH FEET6
    • AMPS HIGH4.7
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!