Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EBAC Portable Compact Dehumidifier W/ Pump CD35P, 4 Amps, 170 CFM,17 Pints

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

EBAC Portable Compact Dehumidifier W/ Pump CD35P, 4 Amps, 170 CFM,17 Pints

Item #: WBB0243384

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 852.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
EBAC Portable Compact Dehumidifier W/ Pump CD35P, 4 Amps, 170 CFM,17 Pints


The EIP CD35 and CD35P compact units, are surprisingly quite, yet have the features of many larger models. They are rugged enough for industrial shops and storerooms in additional to residential work. Their attractive appearance makes them suitable for home den, basement or garage applications. The CD35P is self contained with an automatic condensate pump; making it the ideal choice for the rental environment or water damage and restoration jobs for unattended, low maintenance installation is required.

Features:
  • Adjustable control humidistat to maintain the level of dryness
  • Integral water container / bucket & float system
  • Bucket Full indicator with automatic cutoff
  • EIP's unique "Hot Gas" defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures
  • Facility for permanent drainage with a convenient drain point
  • Sturdy carrying handle and rolling castors for ease of mobility
  • Totally enclosed coils in an epoxy-coated, heavy gauge steel case
  • Galvanized chassis High capacity internal condensate pump
  • Supplied with 25' length of hose
  • Quick disconnect to reduce setup and dismantling time
Documents

Documents are in PDF format

Product Specifications

    • BRANDEBAC
    • WIDTH INCHES13-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES22
    • WEIGHT LBS57
    • CONSTRUCTIONSteel
    • COLORDark Gray
    • CFM HIGH170
    • CFM LOW170
    • SPEEDS1
    • CONTROLSHumidistat
    • VOLTAGE110
    • HERTZ (Hz)60
    • TEMPERATURE RANGE °F33 - 95
    • REFRIGERANTR134A
    • PINTS / DAY DEHUMIDIFICATION17
    • CAPACITY AT SATURATION (PINTS)48
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)17
    • MANUFACTURER'S PART NUMBERCD35P
    • LIMITED WARRANTY YEARS1 Year/3 Sealed System
    • DRAINAGE HOSE IN FEET25
    • DECIBELS47
    • CORD TYPESJT 18/3
    • AREA OF COVERAGE SQUARE FEET208
    • DEFROST TYPEHot Gas
    • WATTS HIGH350
    • MINIMUM TEMPERATURE °F33
    • COMPRESSOR TYPERecip
    • DRAINAGE HOSE LENGTH FEET25
    • POWER CORD LENGTH FEET6
    • AMPS HIGH4
    • REFRIGERANT TYPER134A
    • Hz60
    • MAXIMUM TEMPERATURE °F95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!