Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ebac Replacement Filter 2028517 for WM150
See all 17 items in product family

Ebac Replacement Filter 2028517 for WM150

Item #: WBB2310682

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
Ebac Replacement Filter 2028517 for WM150

Ebac replacement air filter for dehumidifier model WM150 (10285GL-US).

Product Specifications

    • BRANDEbac
    • WIDTH INCHES11
    • DEPTH INCHES13/16
    • HEIGHT INCHES22
    • WEIGHT LBS1
    • MANUFACTURER'S PART NUMBER2028517
    • USE WITHWM150 (10285GL-US)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed