Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EBAC Rotomold Dehumidifier RM85, 6 Amps, 680W, 70 Pints - 10560RG-US

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

EBAC Rotomold Dehumidifier RM85, 6 Amps, 680W, 70 Pints - 10560RG-US

Item #: WBB1583625

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,279.00
Product Information
Customer Review
Product Q&A
EBAC Rotomold Dehumidifier RM85, 6 Amps, 680W, 70 Pints - 10560RG-US

Application
EIPL are a recognized world wide supplier of flood restoration drying equipment. We offer a variety of dehumidifiers and air movers to remove water and assist with drying areas after water damage. Following a flood, whether it is in your basement or office, it's vitally important to restore the damaged area to good order as soon as possible to protect your health from microorganisms, mold and bacteria that may grow and ultimately prevent further damage. Whether it is a flash flood, heavy rains or water main break, EIPL have the equipment to handle the harshest environments and assist with proper restoration

EIPL Rotamoulded Range
The RM85 Dehumidifier is another addition to the EIPL range of Rotational Moulded Polyethylene Housings. This super durable housing, and EIPL's years of experience with refrigeration systems, ensures the product not only looks the part, but is also capable of outperforming competitors models of similar capacities. The RM85 is also available in Dual Voltage making the unit ideal for the hire trade. The robust ridged handle and large diameter durable wheels ensures transport and maneuverability are not compromised. It's lightweight yet robust design is ideal for commercial and residential work. Its compact size permits one-man operation, yet it has the capacity to handle several room-size areas at a time. Best of all, it's affordably priced within the budget of most restoration specialists. The RM85 housing also incorporates a facility to safely stack units, thereby significantly reducing storage and transportation costs

Save Time And Money
No more worries of forgetting to empty buckets, due to customer demands the RM range of products incorporate high capacity condensate pumps. The 3m maximum pump height will ensure no installation is too difficult. Install, connect to a permanent drain, and forget until the job is complete. With the aid of a purge facility, all residual water can be drained from the pump tank prior to moving the machine therefore eliminating the chances of spillage.

Low Temperature Operation
The RM85 is equipped with a "Hot Gas" defrost system, ensuring a quick and efficient clearing of ice from the coil, allowing a minimum operating temperature of 3°C.

Attention To Detail
Sometimes the less expensive features are overlooked. The RM85 is supplied complete with cable and hose tidies, Not only will this reduce the possibility of damage when the units are transported, but also provides easy installation when positioning the equipment.

Proven Performance
The EIPL RM85 Professional Dehumidifier is a rugged, yet mobile piece of equipment that will operate under extreme conditions and pull large amounts of moisture from the air. Whenever there is a need for fast dependable, energy efficient drying, EIPL can provide the answer. The high efficiency Rotary compressor ensures the maximum extraction with the lowest running costs.

Click Here to view Owner's Manual.

Product Specifications

    • BRANDEBAC
    • WIDTH INCHES21-1/2
    • DEPTH INCHES19
    • HEIGHT INCHES37
    • WEIGHT LBS99
    • CONSTRUCTIONRotational Molded Polyethylene
    • CFM HIGH330
    • SPEEDS1
    • DISPLAYHour Meter
    • CONTROLSOn/Off Purge Pump Switch
    • VOLTAGE115
    • HERTZ (Hz)60
    • REFRIGERANTR407C
    • PINTS / DAY DEHUMIDIFICATION70
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)70
    • MANUFACTURER'S PART NUMBERRM85
    • LIMITED WARRANTY YEARS1 Year/3 Sealed System
    • DECIBELS52
    • AREA OF COVERAGE SQUARE FEET700
    • DEFROST TYPEHot Gas
    • WATTS HIGH680
    • MINIMUM TEMPERATURE °F37
    • COMPRESSOR TYPERotary
    • DRAINAGE HOSE LENGTH FEET26
    • POWER CORD LENGTH FEET28
    • REFRIGERATIONStandard
    • AMPS HIGH6
    • MODELRM85
    • MAXIMUM TEMPERATURE °F90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!