Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EBAC Wall Mounted Dehumidifier WM150, 13 Amps, 650 CFM, 71 Pints

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

EBAC Wall Mounted Dehumidifier WM150, 13 Amps, 650 CFM, 71 Pints

Item #: WBB0243395

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,422.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
EBAC Wall Mounted Dehumidifier WM150, 13 Amps, 650 CFM, 71 Pints


The EIPL WM range of dehumidifiers are an ideal solution for humidity control in a wide variety of applications including offices, apartments, stores, restaurants, bars, salons, museums, storerooms, computer and telecommunications rooms, garages, cellars and animal enclosures. Its also great for spa rooms in homes or hotels / motels.

Features:
  • Cross-flower blower style fan for efficient, quite operation
  • Status / Mode Indicators
  • Removable, washable air filters
  • High Capacity Integral condensate pump
  • High efficiency rotary compressor (WM80)
  • Robust Steel Construction
  • Drainage facility from either end
  • Low temperature operation
  • Long power cord with molded plug
Documents

Documents are in PDF format

Product Specifications

    • BRANDEBAC
    • WIDTH INCHES32
    • DEPTH INCHES12
    • HEIGHT INCHES27
    • WEIGHT LBS165
    • CONSTRUCTIONEpoxy Powder Coating
    • COLORTan
    • CFM HIGH650
    • CFM LOW650
    • SPEEDS1
    • CONTROLSHumidistat
    • VOLTAGE110
    • HERTZ (Hz)60
    • TEMPERATURE RANGE °F33 - 105
    • REFRIGERANTR407C
    • PINTS / DAY DEHUMIDIFICATION71
    • CAPACITY AT SATURATION (PINTS)192
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)93 Pints
    • MANUFACTURER'S PART NUMBERWM150
    • LIMITED WARRANTY YEARS1 Year/3 Sealed System
    • DECIBELS58
    • AREA OF COVERAGE SQUARE FEET482
    • DEFROST TYPERev Cycle
    • WATTS HIGH1500
    • MINIMUM TEMPERATURE °F33
    • COMPRESSOR TYPERecip
    • DRAINAGE HOSE LENGTH FEET25
    • AMPS HIGH13
    • REFRIGERANT TYPER407C
    • Hz60
    • MAXIMUM TEMPERATURE °F105

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!