Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Barska Rechargeable Mini Dehumidifier - Winbest AF12826

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Barska Rechargeable Mini Dehumidifier - Winbest AF12826

Item #: WB246096

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Promotion Price: $ 19.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Barska Rechargeable Mini Dehumidifier - Winbest AF12826

The Winbest Rechargeable Dehumidifier by Barska is the perfect accessory for preventing long-term moisture damage to sensitive valuables, and is the perfect accessory for any safe, closet, or any small closed space. Specialized moisture meter beads turn from orange (dry) to green (wet) when the dehumidifier reaches it's moisture absorption capacity, indicating that the dehumidifier needs to be recharged. A fold-out plug allows the Rechargeable Barska Dehumidifier to be plugged into a standard wall outlet to recharge. The recharge process takes approximately 12 hours to completely dry out the moisture indicator beads.

Features
  • Dry/Wet Indicator Window
  • Color Changing Indicator Beads
  • Type A Folding Wall Plug
  • Eco-Friendly and Non-Toxic
  • Recharge Time: Approx. 12 Hours
  • Works with Standard Household Outlets


Documents

Documents are in PDF format

Product Specifications

    • BRANDBarska®
    • WIDTH INCHES3
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES6-1/4
    • WEIGHT LBS1
    • CONSTRUCTIONAcrylonitrile Butadiene Styrene (ABS)
    • CFM HIGH-
    • VOLTAGE240 / 208 / 120 / 115 / 100
    • HERTZ (Hz)50/60
    • PINTS / DAY DEHUMIDIFICATION-
    • MANUFACTURER'S PART NUMBERAF12826
    • LIMITED WARRANTY YEARS1
    • INCLUDESFold Out Charging Plug
    • AREA OF COVERAGE SQUARE FEET2
    • LISTING, RATING, CERTIFICATIONCE, RoHS, FCC
    • WATTS HIGH20
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!