discount codeFree shipping over 300

Applied at checkout

+

Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient

Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient

Item #: WBB2220913

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Plug In Thermostat Control For Heat 120V, Analog 40-95°F

    $27.95

  • Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity

    $27.95

  • Barska Rechargeable Mini Dehumidifier - Winbest AF12826

    $18.25

Original Price: $297.95

Clearance Price: $279.00

Quantity

Customers Also Viewed

Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient

This 70-pint portable dehumidifier with a built in pump is an ideal way to remove moisture from the air in basements and any room up to 4,500 square feet in size. Built in Vertical Pump can pump water out directly into a sink or drain for continuous operation. Energy Star compliant and runs on environmentally-friendly R410A refrigerant. The low temperature feature allows the system to continue to operate at temperatures as low as 41ºF. This appliance features quiet two-speed fan, a user-friendly electronic control panel as well as an automatic defrosting system to keep the coils ice-free and has adjustable humidity settings. The automatic restart feature will turn the appliance back on after a power failure. This unit also comes with removable filter that can be washed and re-inserted for convenient and easy cleaning. The built-in rolling casters make it simple to relocate the dehumidifier from room to room and it also has 2 year Limited Warranty on parts and labor.

Product Specifications

  • BRANDDanby®
  • WIDTH INCHES16-3/16
  • DEPTH INCHES11-13/16
  • HEIGHT INCHES25-1/4
  • WEIGHT LBS42
  • COLORWhite
  • CFM HIGH210
  • CFM LOW187
  • SPEEDS2
  • DISPLAYLED
  • CONTROLSDigital Electronic
  • VOLTAGE120
  • HERTZ (Hz)60
  • REFRIGERANTR410A
  • PLUG TYPE5-15P
  • PINTS / DAY DEHUMIDIFICATION70
  • MANUFACTURER'S PART NUMBERMDUDP-70AEN1-BB0b(BDPWDB)
  • LIMITED WARRANTY YEARS2
  • FEATURESPump
  • ENERGY STAR RATEDYes
  • DRAINAGE HOSE LENGTH FEET16
  • DECIBELS51
  • AUTOMATIC SHUT-OFFYes
  • AREA OF COVERAGE SQUARE FEET4500
  • LISTING, RATING, CERTIFICATIONcULus, AHAM
  • CONTINUOUS DRAIN OPERATIONYes
  • AMPS HIGH6.5
  • MINIMUM TEMPERATURE °F41
  • MAXIMUM TEMPERATURE °F95
  • WATTS HIGH690
  • POWER CORD LENGTH FEET6
  • WATER FULL INDICATOR LAMPYes
  • DEFROST TYPEAutomatic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Lynn

    Date: August 08, 2017

    Dehumidifier Danby 70 Pint
    Your review:
    Performs very well. Like the Built-In Pump.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient

Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient

Item #: WBB2220913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient
    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient
    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient
    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient
    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient
    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient
    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient
    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient
    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient
    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient
    Danby® Portable 70 Pint Dehumidifier with Built-In Pump DDR070BDPWDB Energy Efficient

    Be the first to know about our special deals and events!

    Top