discount codeFree shipping over 300

Applied at checkout

+

Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient

Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient

Item #: WB246108

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity

    $27.95

  • Barska Rechargeable Mini Dehumidifier - Winbest AF12826

    $18.25

  • Mediclean California X-590 Disinfectant, Insecticide, Deodorant 221572000 - 1 Gallon - Case of 4

    $212.95

Price: $279.95

Quantity

Upgrade this item for just $165.00 more

Customers Also Viewed

Global Industrial™ Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient.

This automatic defrost enabled dehumidifier removes up to 70 pints of moisture from the air per day. The automatic shut-off feature prevents condensate overflow and spillage caused by constant unit operation. The dehumidifier air outlets are vertically positioned for optimum airflow dispersal. Four integrated wheel casters provide mobile friendly transportation to any side of the room. Washable air filters allow convenient filter maintenance and reusability. In addition, the top panel features digital touchpad programming options such as a timer and fan speed adjustment. Includes an integrated pump for continuous water removal, a pump adapter, and 16' of drainage hose. cULus listed.

Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES15-3/16
  • DEPTH INCHES11-1/4
  • HEIGHT INCHES24-7/8
  • WEIGHT LBS49
  • CONSTRUCTIONHigh Impact Polystyrene
  • COLORWhite
  • CFM HIGH200
  • SPEEDS3
  • DISPLAYDigital
  • CONTROLSDigital Electronic
  • VOLTAGE115
  • HERTZ (Hz)60
  • WASHABLE AIR FILTERYes
  • REFRIGERANTR410A
  • PLUG TYPE5-15P
  • PINTS / DAY DEHUMIDIFICATION70
  • LOW TEMPERATURE OPERATIONYes
  • LIMITED WARRANTY YEARS1
  • FEATURESPump
  • ENERGY STAR RATEDYes
  • DRAINAGE HOSE LENGTH FEET16
  • DECIBELS54
  • AUTOMATIC SHUT-OFFYes
  • LISTING, RATING, CERTIFICATIONcULus
  • CONTINUOUS DRAIN OPERATIONYes
  • AMPS HIGH8.1
  • MINIMUM TEMPERATURE °F41
  • MAXIMUM TEMPERATURE °F90
  • WATTS HIGH730
  • AMPS LOW6.9
  • POWER CORD LENGTH FEET5
  • WATER FULL INDICATOR LAMPYes
  • COMPRESSOR TYPERotary
  • DEFROST TYPEAutomatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient

Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient

Item #: WB246108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient
    Portable 70 Pint Dehumidifier With Built-In Pump, Energy Efficient

    Be the first to know about our special deals and events!

    Top