Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SPT Replacement VOC Filter for SD-014V (Pack of 2) - 014V-VOC

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

SPT Replacement VOC Filter for SD-014V (Pack of 2) - 014V-VOC

Item #: WBB1529801

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $41.95 ea.
4+ $38.95 ea.
Product Information
Customer Review
Product Q&A
SPT Replacement VOC Filter for SD-014V (Pack of 2) - 014V-VOC

Replacement VOC filter for SD-014V (pack of 2)

Product Specifications

    • BRANDSPT®
    • WIDTH INCHES10-7/16
    • DEPTH INCHES10
    • HEIGHT INCHES3/16
    • WEIGHT LBS0.05

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed